Beli flaring tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- TRUSCO Flaring Tool (Alat Pengembang Pipa)atribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- CARRSON Flaring Tool Kit (Alat Pengembang Pipa)Deskripsi:-Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
- Wipro Flaring Tool (Alat Pengembang Pipa)atribut:
- Size (inch): 1/8, 3/16, 5/16, 1/4, 7/16, 3/8, 1/2, 5/8, 3/4
- UNI-T Mini Anemometers (Alat Ukur Kecepatan Udara)atribut:
- Wind Speed (m/s): 0 to 30
- Wind Speed Accuracy: ±(5%rdg+0.5)
- Wind Speed Resolution (m/s): 0.1
- Temperature (°C): -10 to 50 (14 to 122°F)
- Temperature Accuracy (°C): ±2 (±4°F)
- Temperature Resolution (°C): 0.1 (0.2°F)
- Display (mm): 32x26
- Power: 1.5V battery (R03) x 3
- Sampling Rate (s): 0.5
- Wind Scale Accuracy: ±1
- Wind Scale Level: 0 to 12
- Value Double Manifold (Pengukur Tekanan AC)Deskripsi:Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindunganatribut:
- Number of Hoses: 3pcs (Blue, red, yellow)
- Gauge Diameter (mm): 68
- Refrigerant: R410a, R22, R134a, R407c, R32
- Pressure Scale (psi): 550 & 800
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- BLACKMAX Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- UNSPSC: 27111607
- PRO-SET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Flaring kits include a hand-operated tool with attachments to create different types of flares in a range of tubing sizes. Flaring creates a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. Flares are commonly used to connect refrigerant tubing on mini-split line sets.atribut:
- UNSPSC: 27111607
- Container Type: Case
- Flare Type: Single 45 Degree
- Includes Storage Container: Yes
- Kit Type: Flaring Tool Kit
- Material Application: Aluminium Copper
- Tube Flaring Size (inch): 3/4
- WESTWARD Flaring and Swaging ToolDeskripsi:Ideal for flaring and swaging soft copper, brass, and aluminum tubing.atribut:
- Includes: (5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case
- Features: Self-Centering
- Material Application: Aluminium, Brass, Copper
- Non-Sparking: No
- Flare Type: Single 45 Degree
- Includes Storage Container: Yes
- Container Type: Case
- Item: Flaring and Swaging Tool
- Kit Type: Flaring and Swaging Kit
- Tube Flaring Size (inch): 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
- Tube Swaging Size (inch): 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
- Value Cordless Flaring ToolDeskripsi:The VALUE Cordless Flaring Tool represents an entirely new standard in this category of tools. It offers quality and convenience previously unattainable in HVACR installation and maintenance.atribut:
- Application: Soft copper tube
- Battery Power (V/AH): Li-battery 7.4 ; 2
- Charging Time (minute): 35
- Dimensions (mm): 256 x 101 x 100
- Frequency (Hz): 50 to 60
- Operating Temperature (°C): 5 to 40
- Power Supply (V): AC 100 - 240
- Set Contents: Flaring tool, battery, charger, case, clamp: 1/4”, 3/8”, 1/2”, 5/8”, 3/4”
- Tube Size (inch): 1/4, 3/8, 1/2, 5/8, 3/4
- Tube Size (mm): 6/8/9/10/12/15/16/18/19
- KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)atribut:
- Dimensions (LxWxH)(mm): 240x200x240
- JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)atribut:
- Size: 1/8\" to 1 1/8\"
- TRUSCO Double Flare SetDeskripsi:-Flaring bar and clamp can be removed, convenient for storage.-For double flare processing of soft copper pipe and soft and viscous aluminum pipe.-Flaring Tool-Double flare adapter(5 pieces)-Plastic Caseatribut:
- Type: For inch
- Applicable Pipe Outer Diameter: 3/16, 1/4, 5/16, 3/8, 1/2
- Content: Flaring Tool, Double flare adapter (5 pieces), Plastic Case
- Purpose of Use: For double flare processing of soft copper pipe and soft and viscous aluminum pipe.
- Tasco Flaring Tool Set (Alat Pengembang Pipa)Deskripsi:We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
- Value Manifold Set (Pengukur Tekanan AC)Deskripsi:The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.atribut:
- Gauge Diameter (mm): 68
- Hose Length (cm): 120 x 3pcs (red, blue, yellow)
- MILWAUKEE Adjustable Wrench (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- Grip Style: Ergonomic
- Handle Color: Red, Silver
- Handle Type: Ergonomic
- Adjustable Wrench Type: Adjustable Wrench
- Material: Alloy Steel
- Finish: Chrome
- Adjustment Type: Groove
- End Style: Hang Hole
- Head Type: Flexible
- Jaw Material: Alloy Steel
- Measurement Type: SAE
- Opening Type: Adjustable
- Standards: ASME
- Tether Style: Tether Ready
Daftar Harga flaring tool Terbaru October 2026
| YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp659.900 |
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| TRUSCO Flaring Tool (Alat Pengembang Pipa) | Rp2.199.900 |
| CARRSON Flaring Tool Kit (Alat Pengembang Pipa) | Rp229.900 |
| Wipro Flaring Tool (Alat Pengembang Pipa) | Rp519.900 |
| UNI-T Mini Anemometers (Alat Ukur Kecepatan Udara) | Rp449.900 |
| Value Double Manifold (Pengukur Tekanan AC) | Rp1.199.900 |
| WESTWARD Double Flaring Tool | Rp1.099.900 |
| BLACKMAX Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp5.499.900 |
| PRO-SET Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp5.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dlP109933489-6.jpg)

/maP101501802-4.jpg)
/6oP107594240-1.jpg)
/o2P108526866-1.jpg)
/7uP112189282-1.jpg)
/inP112004671-1.jpg)

/cbP109933443-3.jpg)
/f0P109933540-3.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/UVEX%20Assembly%20Gloves%20(Sarung%20Tangan)/a3P106759363-1.jpg)
/24P104569076-2.jpg)
/P101535883-1.jpg)

/1mP109151058-1.jpg)
/arP115083387-1.jpg)
/10P107274036-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)